Shop All Ball Mounts
Curt
Ball Mount, Class 4, 2" Shank, 45448
Mfr # 45448
Zoro # G8656398
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Perfect for Towing Large Boat Trailers, RVs, Livestock and Horse Trailers as Well as a Variety of Other Farm and Industrial-Type Trailers
- For Use With Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
- Material Carbon Steel
- Type Class 4 Ball Mount
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45448
- Zoro # G8656398
- UPC # 612314001484
- Country of Origin United States
- Category Ball Mounts
Dimensions
Length | 9-3/8" |
Size (In.) | 2" Shank |
Details
Application | Perfect for Towing Large Boat Trailers, RVs, Livestock and Horse Trailers as Well as a Variety of Other Farm and Industrial-Type Trailers |
For Use With | Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening |
Material | Carbon Steel |
Type | Class 4 Ball Mount |
Item | Ball Mount,Class 4,2" Shank,45448 |
Color | Black |
Description
Ball Mount,Class 4,2 In. Shank,45448
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos, Mgd667Mh (MGD667MH)
- MONROE Max-Air Air Shock Absorber, Ma834 (MA834)
- PANTHER PRODUCTS Panther Trolling Motor Foot Tray (55-9815)
- CENTRIC PARTS Standard Brake Rotor, 121.65113 (121.65113)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45027 (45027)
- CURT Dual Ball Attachment for Weight Distribution Shank (45933)
- CURT Ball Mount, Class 3, 2" Shank, 45050 (45050)
- CURT 2-5/16" Trailer Ball 1-1/4" x 2-5/8" Shank, 15,000 lbs., Chrome (40078)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45521 (45521)
- CURT Ball Mount, Class 3, 2" Shank, 45110 (45110)
- HUSKY TOWING HITCH ACCESSORIES, BALL MT CLS IV 10-1/2X1X2-1/4 (31362)
- Curt Trailer & Towing Hitches