Shop All Ball Mounts
Curt
Ball Mount, Class 4, 2" Shank, 45446
Mfr # 45446
Zoro # G8656352
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 4 Ball Mount
- Size (In.) 2" Shank
- Material Carbon Steel
- Application Perfect for Towing Large Boat Trailers, RVs, Livestock and Horse Trailers as Well as a Variety of Other Farm and Industrial-Type Trailers
- For Use With Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45446
- Zoro # G8656352
- UPC # 612314001460
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 2" Shank |
Length | 9-3/8" |
Details
Type | Class 4 Ball Mount |
Material | Carbon Steel |
Application | Perfect for Towing Large Boat Trailers, RVs, Livestock and Horse Trailers as Well as a Variety of Other Farm and Industrial-Type Trailers |
Item | Ball Mount,Class 4,2" Shank,45446 |
For Use With | Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening |
Color | Black |
Description
Ball Mount,Class 4,2 In. Shank,45446
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Small Rectangular LED Utility Lamp (60421)
- DORMAN Steel Fuel Tank, 576-951 (576-951)
- LUVERNE 26 INCH GRIP STEPS SAMPLE BOARD (CAN BE USED WITH RECEIVER STINGER FOR (415026)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT112)
- CURT Rebellion XD ADJ Cushion Hitch 2-1/2" Shank 2", 2-5/16" Balls, 20K lbs (45955)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45028 (45028)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 6" Drop) (45376)
- CURT HD Dual Ball Attachment for Weight Distribution Shank (45934)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Kia Seltos (115783)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45027 (45027)
- GEN-Y HITCH 10K Dual-Ball Mount 2 Shank 1.5K TW (GH-031)
- Curt Ball Mounts