Shop All Ball Mounts
Curt
Ball Mount, Class 4, 2" Shank, 45336
Mfr # 45336
Zoro # G8656407
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
- Size (In.) 2" Shank
- Application Perfect for Towing Large Boat Trailers, RVs, Livestock and Horse Trailers as Well as a Variety of Other Farm and Industrial-Type Trailers
- Length 9-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45336
- Zoro # G8656407
- UPC # 612314011360
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 2" Shank |
Length | 9-3/8" |
Details
Item | Ball Mount,Class 4,2" Shank,45336 |
Material | Carbon Steel |
For Use With | Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening |
Application | Perfect for Towing Large Boat Trailers, RVs, Livestock and Horse Trailers as Well as a Variety of Other Farm and Industrial-Type Trailers |
Color | Black |
Type | Class 4 Ball Mount |
Description
Ball Mount,Class 4,2 In. Shank,45336
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS V1874-T, Vac-Cel Full-Flow Lube Sock (V1874-T)
- STANDARD IGNITION Stoplight Switch, Sls594 (SLS594)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In (BF5816)
- ADVANCED DISTRIBUTION SERVICES PARTS WASHER SOLVENT-5 GAL BUCKET (BE5-PWS)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 8" Drop) (45377)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45033 (45033)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., Chrm, 2" (40020)
- CURT Ball Mount, Class 3, 2" Shank, 45110 (45110)
- CURT Ball Mount, Class 4, 2" Shank, 45448 (45448)
- CURT Ball Mount, Class 3, 2" Shank, 45080 (45080)
- B&W TOWING B&W Tow And Stow Dual Ball 2 Adj Ball Mount 5 Drop/5-1/2 Rise, Browning (TS10037BB)
- Curt Ball Mounts