Shop All Ball Mounts
Curt
Ball Mount, Class 4, 2" Shank, 45313
Mfr # 45313
Zoro # G8656361
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2" Shank
- Color Black
- Type Class 4 Ball Mount
- For Use With Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
- Application Perfect for Towing Large Boat Trailers, RVs, Livestock and Horse Trailers as Well as a Variety of Other Farm and Industrial-Type Trailers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45313
- Zoro # G8656361
- UPC # 612314453139
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 2" Shank |
Length | 9-3/8" |
Details
Item | Ball Mount,Class 4,2" Shank,45313 |
Color | Black |
Type | Class 4 Ball Mount |
For Use With | Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening |
Application | Perfect for Towing Large Boat Trailers, RVs, Livestock and Horse Trailers as Well as a Variety of Other Farm and Industrial-Type Trailers |
Material | Steel |
Description
Ball Mount,Class 4,2 In. Shank,45313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK Laser Iridium Spark Plug(Pr-Ea/Bx-4), 4996 (4996)
- RUBEX Hub Kit M/F/H 70-250Hp D/E Ser, #RBX102 (RBX102)
- DONALDSON Fuel Filter, Spin-On Twist And Drain, Outer Dia 3.66 In. 93Mm 10 Micron, P551000 (P551000)
- OTC Crankshaft and Harmonic Balancer Holder (4732)
- CURT Trailer Ball, 1"x2-1/8" Shank, Rise, 2" (40034)
- CURT Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16" (40022)
- CURT Ball Mount, Class 3, 2" Shank, 45060 (45060)
- CURT Trailer Ball, 1"x3" Shank, 1-7/8" (40017)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45028 (45028)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 6" Drop) (45373)
- BROK Ball, Atv, Lawn & Garden 1 7/8" X 5/8 X 1 3/4" 2000# (15939)
- Curt Trailer & Towing Hitches