Shop All Ball Mounts
Curt
Ball Mount, Class 4, 2" Shank, 45312
Mfr # 45312
Zoro # G8656389
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Perfect for Towing Large Boat Trailers, RVs, Livestock and Horse Trailers as Well as a Variety of Other Farm and Industrial-Type Trailers
- Length 9-3/8"
- Type Class 4 Ball Mount
- Material Carbon Steel
- For Use With Receiver Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45312
- Zoro # G8656389
- UPC # 612314453122
- Country of Origin China
- Category Ball Mounts
Dimensions
Length | 9-3/8" |
Size (In.) | 2" Shank |
Compatible Ball Shank Diameter | 1 1/4 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Compatible Hitch Size | 2 in |
Details
Application | Perfect for Towing Large Boat Trailers, RVs, Livestock and Horse Trailers as Well as a Variety of Other Farm and Industrial-Type Trailers |
Type | Class 4 Ball Mount |
Material | Carbon Steel |
Item | Towing Ball Mount |
For Use With | Receiver Tube |
Color | Black |
Finish | Powder Coated |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Drop | 2 in |
Rise | 1 in |
Tongue Capacity | 1,200 lb |
Weight | 15.5 lb |
Resistance Properties | Chip-Resistant, Rust-Resistant, UV-Resistant |
Gross Vehicle Weight Capacity | 12,000 lb |
Pin Hole to Hitch Ball Distance | 9 3/8 in |
Vehicle Class | IV |
Mount w/ Hitch Ball Style | Non-Adjustable |
Ball Mount Style | Ball Mount |
Gross Towing Weight Capacity | 12,000 lb |
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class IV, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 12,000 lb, Gross Vehicle Weight Capacity 12,000 lb, Pin Hole to Hitch Ball Distance 9 3/8 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Chip-Resistant, Rust-Resistant, UV-Resistant, Includes Not Applicable, Weight 15.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Class 5 Hitch with 2 Inch Receiver for GM® Express/Savana with Cutaway Chassis(2014-2020) (1801102)
- SKYJACKER HYDRO SHOCK W/RED BOOT (H7019)
- MAIN FILTER OMT CS05CN Replacement/Interchange Spin-On Filter (MF0058011)
- GATES Radiator Hose, 1 7/8 ID x 3 Ft, EPDM (24230)
- CURT Trailer Ball, 1"x2-1/8" Shank, 7500 lb., 2" (40037)
- CURT RockerBall 2" Cushion Hitch Trailer Ball (1" Shank, 7,500 lbs.) (40047)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 8" Drop) (45374)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45052 (45052)
- CURT HD DeepDrop Adjustable Hitch Ball Mount with Dual Ball, 212 Shank, 20K (45939)
- CURT Ball Mount, Class 3, 2" Shank, 45020 (45020)
- CURT Rebellion XD ADJ Cushion Hitch 2-1/2" Shank 2", 2-5/16" Balls, 20K lbs (45955)
- Curt Trailer & Towing Hitches