Shop All Ball Mounts
Curt
Ball Mount, Class 4, 2" Shank, 45311
Mfr # 45311
Zoro # G8656343
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Perfect for Towing Large Boat Trailers, RVs, Livestock and Horse Trailers as Well as a Variety of Other Farm and Industrial-Type Trailers
- Type Class 4 Ball Mount
- Length 9-3/8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45311
- Zoro # G8656343
- UPC # 612314453115
- Country of Origin China
- Category Ball Mounts
Dimensions
Length | 9-3/8" |
Size (In.) | 2" Shank |
Compatible Ball Shank Diameter | 1 1/4 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Compatible Hitch Size | 2 in |
Details
Material | Carbon Steel |
Application | Perfect for Towing Large Boat Trailers, RVs, Livestock and Horse Trailers as Well as a Variety of Other Farm and Industrial-Type Trailers |
Type | Class 4 Ball Mount |
Item | Towing Ball Mount |
Color | Black |
For Use With | Anti-Rattle Hitch Pin, Receiver Tube |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Finish | Powder Coated |
Rise | 2 3/4 in |
Tongue Capacity | 1,000 lb |
Weight | 8.5 lb |
Drop | 4 in |
Pin Hole to Hitch Ball Distance | 9 3/8 in |
Mount w/ Hitch Ball Style | Non-Adjustable |
Vehicle Class | IV |
Gross Vehicle Weight Capacity | 10,000 lb |
Gross Towing Weight Capacity | 10,000 lb |
Ball Mount Style | Ball Mount |
Resistance Properties | Chip-Resistant, Rust-Resistant, UV-Resistant |
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class IV, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 10,000 lb, Pin Hole to Hitch Ball Distance 9 3/8 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Chip-Resistant, Rust-Resistant, UV-Resistant, Includes Not Applicable, Weight 8.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Brake, Nylon, Tube Nut, 3/8" (016160)
- COWLES PRODUCTS PROTEKTOTRIM COLOR 7& STYLE MOLDING, 1/4IN CUSTOM COLOR, 30FT KIT, BLACK (37-526)
- AME Tire Swab, 11.5" (79030)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B7449)
- CURT Ball Mount, Class 4, 2" Shank, 45313 (45313)
- CURT Ball Mount, Class 3, 2" Shank, 45020 (45020)
- CURT Trailer Ball, 1"x3" Shank, 1-7/8" (40017)
- CURT Ball Mount, Class 3, 2" Shank, 45090 (45090)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45521 (45521)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45014 (45014)
- BROK Ball Mount 1 1/4" 2 1/2" Drop (15971)
- Curt Trailer & Towing Hitches