Shop All Ball Mounts
Curt
Ball Mount, Class 3, w/Pin, 2" Shank, 45052
Mfr # 45052
Zoro # G8655978
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8-1/4"
- Includes Hitch Pin and Clip
- Color Black
- Application Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs
- Type Class 3 Ball Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45052
- Zoro # G8655978
- UPC # 612314411528
- Country of Origin United States
- Category Ball Mounts
Dimensions
Length | 8-1/4" |
Size (In.) | 2" Shank |
Details
Includes | Hitch Pin and Clip |
Item | Ball Mount,Class 3,w/Pin,2" Shank,45052 |
Color | Black |
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
Type | Class 3 Ball Mount |
Material | Carbon Steel |
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Description
Ball Mount,Class 3,w/Pin,2 In. Shank,45052
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 15% VLT (24” in x 100’ ft Roll) (400-105)
- GARMIN GRID20 - Vertical (010-02011-00)
- ILC Replacement For LETRIKA AAK4320 ALTERNATOR (AAK4320 ALTERNATOR)
- CRC Compressor Oil Quart, Sl22131 (SL22131)
- CURT Ball Mount, Class 3, 2" Shank, 45060 (45060)
- CURT Trailer Ball, 40056 (40056)
- CURT Ball Mount, Class 3, 2" Shank, 45010 (45010)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45014 (45014)
- CURT Trailer Ball, 40055 (40055)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Kia Seltos (115783)
- CURT Trailer Ball, 3/4"x1-5/8" Shnk, 1-7/8" (40061)
- Curt Trailer & Towing Hitches