Shop All Ball Mounts
Curt
Ball Mount, Class 3, w/Pin, 2" Shank, 45012
Mfr # 45012
Zoro # G8655847
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer Hitches With a 2" x 2" Receiver Tube Opening
- Type Class 3 Ball Mount
- Material Carbon Steel
- Color Black
- Size (In.) 2" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45012
- Zoro # G8655847
- UPC # 612314411504
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 2" Shank |
Length | 8-1/4" |
Details
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Type | Class 3 Ball Mount |
Material | Carbon Steel |
Color | Black |
Includes | Hitch Pin and Clip |
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
Item | Ball Mount,Class 3,w/Pin,2" Shank,45012 |
Description
Ball Mount,Class 3,w/Pin,2 In. Shank,45012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 896, 38W, T3 1/4, 12.8V (896)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM87)
- ARIENS Protective Floor Mat, For 921023/40/42 (70716800)
- REMA TIP TOP 25\Box Small Bias Tire Patch 2-1/4 In. Round (PB-1)
- CURT Ball Mount, Class 4, 2" Shank, 45448 (45448)
- CURT Ball Mount, Class 3, 2" Shank, 45040 (45040)
- CURT DeepDrop Adjustable Trailer Hitch Ball Mount with Dual Ball, 2 Shank, 15K (45936)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45521 (45521)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Toyota Avalon, Camry (115763)
- CURT Ball Mount, Class 4, 2" Shank, 45312 (45312)
- GEN-Y HITCH 2 Shank 10K Extended Dual-Ball Mount 12 length (GH-034)
- Curt Ball Mounts