Shop All Trailer Hitch Balls
Curt
Ball Mount, Class 3, 2" Shank, 45296
Mfr # 45296
Zoro # G8656300
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer Hitches With a 2" x 2" Receiver Tube Opening
- Size (In.) 2" Shank
- Color Chrome
- Length 8-1/4"
- Type Class 3 Ball Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45296
- Zoro # G8656300
- UPC # 612314446001
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 2" Shank |
Length | 8-1/4" |
Details
Item | Ball Mount,Class 3,2" Shank,45296 |
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Color | Chrome |
Type | Class 3 Ball Mount |
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
Description
Ball Mount,Class 3,2 In. Shank,45296
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 11.1 cu. ft. (390-0-02)
- BOSCH Tie Rod End Remover (7315A)
- TOPDON Robust OBDII capable TPMS tool (TP48)
- QUICKCABLE Eight Point Post, 5/16" Black (509681-001)
- CURT SecureLatch Receiver-Mount Ball & Pintle Hitch (2" Shank, 2" Ball, 14K) (48407)
- CURT Industrial Duty Forged Ball Mount, 9" L (45430)
- CURT Swtch Ball Trailer Ball Set, 1-7/8", 42225 (42225)
- CURT Trlr Bll, 1"x2-1/8" Shnk, 6000 lb., Chrm, 2" (40066)
- CURT Trailer Ball, 3/4"x1-5/8" Shank, 1-7/8" (40001)
- CURT Trailer Ball, 1"x2-1/4" Shnk, Chrm, 2-5/16" (40039)
- BROK Hitch Ball Bulk 2" X 3/4 X 2 3/8" Long Step Bumper Standard (15951)
- Curt Trailer & Towing Hitches