Shop All Ball Mounts
Curt
Ball Mount, Class 3, 2" Shank, 45280
Mfr # 45280
Zoro # G8656273
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs
- Color Black
- For Use With Trailer Hitches With a 2" x 2" Receiver Tube Opening
- Size (In.) 2" Shank
- Type Class 3 Ball Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45280
- Zoro # G8656273
- UPC # 612314428007
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 2" Shank |
Length | 14-1/4" |
Details
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
Color | Black |
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Type | Class 3 Ball Mount |
Material | Carbon Steel |
Item | Ball Mount,Class 3,2" Shank,45280 |
Description
Ball Mount,Class 3,2 In. Shank,45280
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Chrysler Transmission Dipstick (1017)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9204F)
- DELPHI Suspension Stabilizer Bar Link, Tc2309 (TC2309)
- GRIP-RITE STPLS N-STYL 7/16X1-1/2"" (GRN17)
- CURT Trailer Ball, 40056 (40056)
- CURT Towing Ball Mount, 10 lb Weight (45652)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8" (40002)
- CURT Trailer Ball, 1-1/4"x2-3/4" Shnk, 2-5/16" (40009)
- CURT Ball Mount, Class 3, 2" Shank, 45060 (45060)
- CURT RockerBall 2-5/16" Cushion Hitch Trailer Ball 1" Shank, 7,500 lbs. (40248)
- DRAW-TITE HOLLOW SHANK CLS IV BALL MOUNT 8 1/2IN LENGTH X 34/IN RISE X 2IN DROP (40200)
- Curt Ball Mounts