Shop All Ball Mounts
Curt
Ball Mount, Class 3, 2" Shank, 45270
Mfr # 45270
Zoro # G8656319
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer Hitches With a 2" x 2" Receiver Tube Opening
- Application Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs
- Size (In.) 2" Shank
- Type Class 3 Ball Mount
- Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45270
- Zoro # G8656319
- UPC # 612314427000
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 2" Shank |
Length | 13" |
Details
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
Item | Ball Mount,Class 3,2" Shank,45270 |
Type | Class 3 Ball Mount |
Color | Black |
Material | Carbon Steel |
Description
Ball Mount,Class 3,2 In. Shank,45270
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Valve Core Assortment (2680)
- TURNING POINT PROPELLERS 31431530 4-Blade Propeller 40-150hp w 4.25" Gearcase-13.5" x 15" Right H Prop EX1/EX2-1315-4 (31431530)
- GATES Tri-Power Belts, BX128 (BX128)
- AKEBONO 98-08 Bmw M3-Z3-Z4:Front Euro Pads, Eur946A (EUR946A)
- CURT Ball Mount, Class 4, 2" Shank, 45336 (45336)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45017 (45017)
- CURT OEM Puck System 3" Gooseneck Ball, Chevrolet, Ford, GMC, Nissan, Ram (60634)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45015 (45015)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8", Size (In.): 1" x 2-1/8" Shank (40062)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 2" Drop) (45371)
- DRAW-TITE QUICK LOAD 2IN DROP X 8 1/2IN CLS III BALL MT (40342)
- Curt Trailer & Towing Hitches