Shop All Ball Mounts
Curt
Ball Mount, Class 3, 2" Shank, 45260
Mfr # 45260
Zoro # G8656039
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer Hitches With a 2" x 2" Receiver Tube Opening
- Length 12-1/4"
- Material Carbon Steel
- Application Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs
- Type Class 3 Ball Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45260
- Zoro # G8656039
- UPC # 612314426003
- Country of Origin United States
- Category Ball Mounts
Dimensions
Length | 12-1/4" |
Size (In.) | 2" Shank |
Details
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Item | Ball Mount,Class 3,2" Shank,45260 |
Material | Carbon Steel |
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
Type | Class 3 Ball Mount |
Color | Black |
Description
Ball Mount,Class 3,2 In. Shank,45260
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 211 Lamp replacement light bulb lamp (211 LAMP WELCH ALLYN)
- TIE 4 SAFE Profile 160mm Weld On Winch Flatbed Trailer Winch for 2" - 4" Winch Strap, 5PK (A11801-160-5)
- TRUCK-LITE High Profile, Led, Yellow Round, 8 Diode, Marker Clearance Light, Pc, Pl-10, 12V (10275Y3)
- MCGARD LUG NUT PACKAGED/4 14X2.0 CONE (64020)
- CURT Trailer Bll, 1"x2-1/8" Shnk, Chrm, 2-5/16" (40067)
- CURT Ball Mount, Class 3, 2" Shank, 45060 (45060)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8" (40002)
- CURT Class 2 Trailer Hitch, 1-1/4" Ball Mount, Subaru Forester (121983)
- CURT OEM Puck System 3" Gooseneck Ball, Chevrolet, Ford, GMC, Nissan, Ram (60634)
- CURT Ball Mount, Class 3, 2" Shank, 45070 (45070)
- CAMCO SHANK, ADJ EXTRA LOW 2INX2IN X 12IN L 9.5IN DROP NO RISE (48132)
- Curt Trailer & Towing Hitches