Shop All Ball Mounts
Curt
Ball Mount, Class 3, 2" Shank, 45250
Mfr # 45250
Zoro # G8656118
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer Hitches With a 2" x 2" Receiver Tube Opening
- Application Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs
- Length 12-1/4"
- Type Class 3 Ball Mount
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45250
- Zoro # G8656118
- UPC # 612314425006
- Country of Origin United States
- Category Ball Mounts
Dimensions
Length | 12-1/4" |
Size (In.) | 2" Shank |
Details
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
Type | Class 3 Ball Mount |
Color | Black |
Material | Carbon Steel |
Item | Ball Mount,Class 3,2" Shank,45250 |
Description
Ball Mount,Class 3,2 In. Shank,45250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Deutsch, Empty Cavity Plug, PK2 (84-2469)
- ZEROSTART ENGINE HEATER 400W 120V, 34 NPT, BRASS ADAPTER (3100093)
- KATS Diesel Engine Heater, Deutz Allis 1012 (30407)
- CHEMICAL GUYS 5.5" HEX-LOGIC BLUE LIGHT CLEANING, GLAZES AND GLOSS ENHANCING PAD (5. (BUFX_105HEX5)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 8" Drop) (45374)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45025 (45025)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45522 (45522)
- CURT Ball Mount, Class 4, 2" Shank, 45310 (45310)
- CURT Ball Mount, Class 3, 2" Shank, 45260 (45260)
- CURT BALL MOUNT KIT STL 2in. DRP (45836)
- BROK Ball Mount 2" Shank 2"Drop (15975)
- Curt Trailer & Towing Hitches