Shop All Ball Mounts
Curt
Ball Mount, Class 3, 2" Shank, 45100
Mfr # 45100
Zoro # G8656057
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer Hitches With a 2" x 2" Receiver Tube Opening
- Application Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs
- Type Class 3 Ball Mount
- Color Black
- Size (In.) 2" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45100
- Zoro # G8656057
- UPC # 612314410002
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 2" Shank |
Length | 13" |
Details
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
Type | Class 3 Ball Mount |
Color | Black |
Item | Ball Mount,Class 3,2" Shank,45100 |
Material | Carbon Steel |
Description
Ball Mount,Class 3,2 In. Shank,45100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHMITT & ONGARO MARINE Schmitt & Ongaro Ongaro Wheel - 15.5" f/3/4" Teleflex Tapered Shaft (50002)
- VELVAC Replacement Flat Glass (702051)
- SIMPLE GREEN Extreme Simple Green, 275 gal Tote, Concentrated, Water Based (0100000113475)
- BENDIX Valve, Safety, Brake, St-4, 200 Psi, 1/4-18 Npt, 1 Hole (800155)
- CURT Ball Mount, Class 3, 2" Shank, 45010 (45010)
- CURT Ball Mount, Class 3, 2" Shank, 45260 (45260)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45028 (45028)
- CURT HD Dual Ball Attachment for Weight Distribution Shank (45934)
- CURT Ball Mount, Class 3, 2" Shank, 45050 (45050)
- CURT 2" Trailer Ball (1" x 2-1/8" Shank, 7,500 lbs., Chrome, Packaged) (40070)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45025 (45025)
- Curt Trailer & Towing Hitches