Shop All Ball Mounts
Curt
Ball Mount, Class 3, 2" Shank, 45090
Mfr # 45090
Zoro # G8656063
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Ball Mount
- Color Black
- Size (In.) 2" Shank
- Length 11-1/2"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45090
- Zoro # G8656063
- UPC # 612314409006
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 2" Shank |
Length | 11-1/2" |
Compatible Ball Shank Diameter | 1 in |
Compatible Hitch Size | 2 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Details
Type | Class 3 Ball Mount |
Color | Black |
Item | Towing Ball Mount |
Material | Carbon Steel |
For Use With | Anti-Rattle Kit, Receiver Tube |
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
Weight | 10 lb |
Drop | 8 in |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Rise | 6 in |
Tongue Capacity | 350 lb |
Finish | Powder Coated |
Resistance Properties | Corrosion-Resistant, Scratch-Resistant, UV-Resistant |
Gross Vehicle Weight Capacity | 5,000 lb |
Vehicle Class | III |
Gross Towing Weight Capacity | 5,000 lb |
Mount w/ Hitch Ball Style | Non-Adjustable |
Ball Mount Style | Ball Mount |
Pin Hole to Hitch Ball Distance | 11 1/2 in |
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Pin Hole to Hitch Ball Distance 11 1/2 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant, Includes Not Applicable, Weight 10 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Backing Block for 3/4" and 1" Seacock (BB-1)
- RACE SPORT Forklift Safety Led Spot Light (Blue) (RS-FL7008-B)
- MANN FILTER 12-15 Fiat 500-500 Abarth Turbo-500C-500 Cabin Air Filtr, Cu20006 (CU20006)
- BAILEY Replacement Seat: Deluxe High Back Steel Pan Seat - Black (690888)
- CURT Ball Mount, Class 3, 2" Shank, 45260 (45260)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 8" Drop) (45374)
- CURT Ball Mount, Class 4, 2" Shank, 45336 (45336)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 6" Drop) (45376)
- CURT Trailer Bll, 1-1/4"x2-5/8" Shnk, 2-5/16" (40006)
- CURT Trailer Ball, 1"x2-1/8" Shank, Chrm, 2" (40004)
- CURT OEM Puck System 3" Gooseneck Ball, Chevrolet, Ford, GMC, Nissan, Ram (60634)
- Curt Trailer & Towing Hitches