Shop All Ball Mounts
Curt
Ball Mount, Class 3, 2" Shank, 45080
Mfr # 45080
Zoro # G8656291
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2" Shank
- Color Black
- Material Carbon Steel
- Type Class 3 Ball Mount
- Application Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45080
- Zoro # G8656291
- UPC # 612314408009
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 2" Shank |
Length | 12-1/4" |
Details
Color | Black |
Material | Carbon Steel |
Type | Class 3 Ball Mount |
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
Item | Ball Mount,Class 3,2" Shank,45080 |
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Description
Ball Mount,Class 3,2 In. Shank,45080
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-11/16 x 1-7/8 in. (PA658)
- CURT Swivel Hitch Pin, 2" Rcvr, SS, 5/8" (23582)
- METRA 2013 Nissan Altima Sedan Ddin Mounting Kit (957617GHG)
- BELLTECH STREET PERFORMANCE (220811) SHOCK ABSORBER (2208AA)
- CURT Ball Mount, Class 4, 2" Shank, 45311 (45311)
- CURT Trailer Ball, 3/4"x3" Shank, Chrm, 1-7/8" (40016)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 6" Drop) (45376)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45014 (45014)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45017 (45017)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2" Shank, 15,000 lbs, 6" Drop) (45370)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shank, 2-5/16" (40035)
- Curt Ball Mounts