Shop All Ball Mounts
Curt
Ball Mount, Class 3, 2" Shank, 45050
Mfr # 45050
Zoro # G8656282
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Anti-Rattle Kit, Receiver Tube
- Material Carbon Steel
- Size (In.) 2" Shank
- Color Black
- Type Class 3 Ball Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45050
- Zoro # G8656282
- UPC # 612314405008
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 2" Shank |
Length | 8-1/4" |
Compatible Ball Shank Diameter | 1 in |
Compatible Hitch Size | 2 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Details
For Use With | Anti-Rattle Kit, Receiver Tube |
Material | Carbon Steel |
Item | Towing Ball Mount |
Color | Black |
Type | Class 3 Ball Mount |
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
Tongue Capacity | 750 lb |
Drop | 4 in |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Finish | Powder Coated |
Rise | 2 in |
Weight | 8 lb |
Gross Towing Weight Capacity | 7,500 lb |
Gross Vehicle Weight Capacity | 7,500 lb |
Mount w/ Hitch Ball Style | Non-Adjustable |
Resistance Properties | Corrosion-Resistant, Scratch-Resistant, UV-Resistant |
Vehicle Class | III |
Pin Hole to Hitch Ball Distance | 8 1/4 in |
Ball Mount Style | Ball Mount |
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 8 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant, Includes Not Applicable, Weight 8 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Sensor, For Air Cooled Liquid Chiller (RC6600035)
- BALDWIN FILTERS Oil/Hydraulic Filter, 2-29/32 x 4-1/2 In (PT108-HD)
- PRONTO 11-13 Chev Silverado/Gmc Sierra W/ 6.6L Air Filter, Pa6146 (PA6146)
- ACCESS TOOLS Access Tools: Triple Reach Set (AT-TRS)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 8" Drop) (45374)
- CURT Trailer Ball, 1"x3" Shank, 1-7/8" (40017)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45014 (45014)
- CURT OEM Puck System 3" Gooseneck Ball, Chevrolet, Ford, GMC, Nissan, Ram (60634)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., Chrm, 2" (40020)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 4" Drop) (45372)
- CURT RockerBall 2" Cushion Hitch Trailer Ball (1" Shank, 7,500 lbs.) (40047)
- Curt Trailer & Towing Hitches