Shop All Ball Mounts
Curt
Ball Mount, Class 3, 2" Shank, 45040
Mfr # 45040
Zoro # G8656090
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10-1/4"
- Color Black
- Size (In.) 2" Shank
- Material Carbon Steel
- Application Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45040
- Zoro # G8656090
- UPC # 612314404001
- Country of Origin United States
- Category Ball Mounts
Dimensions
Length | 10-1/4" |
Size (In.) | 2" Shank |
Details
Item | Ball Mount,Class 3,2" Shank,45040 |
Color | Black |
Material | Carbon Steel |
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
Type | Class 3 Ball Mount |
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Description
Ball Mount,Class 3,2 In. Shank,45040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTRONICS Red Identification Light Bar (MCL78RB)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Side Mount Battery Bolts 4PK (69426)
- OTC Puller Leg Set, Steering Wheel (7929A)
- PERFORMANCE TOOL Inner Tie Rod Tool, W83027 (W83027)
- CURT Ball Mount, Class 4, 2" Shank, 45313 (45313)
- CURT Ball Mount, Class 3, 2" Shank, 45050 (45050)
- CURT Ball Mount, Class 4, 2" Shank, 45336 (45336)
- CURT Ball Mount, Class 4, 2" Shank, 45312 (45312)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., Chrm, 2" (40020)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45015 (45015)
- HUSKY TOWING HITCH ACCESSORIES, BALL MT CLS II 9L 8D (31361)
- Curt Ball Mounts