Shop All Ball Mounts
Curt
Ball Mount, Class 3, 2" Shank, 45030
Mfr # 45030
Zoro # G8656109
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 8-1/4"
- Color Black
- Size (In.) 2" Shank
- For Use With Anti-Rattle Kit, Receiver Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45030
- Zoro # G8656109
- UPC # 612314403004
- Country of Origin United States
- Category Ball Mounts
Dimensions
Length | 8-1/4" |
Size (In.) | 2" Shank |
Compatible Ball Shank Diameter | 1 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Compatible Hitch Size | 2 in |
Details
Material | Carbon Steel |
Color | Black |
Item | Towing Ball Mount |
For Use With | Anti-Rattle Kit, Receiver Tube |
Type | Class 3 Ball Mount |
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
Features | Gloss Black Powder Coat |
Rise | 3/4 in |
Tongue Capacity | 750 lb |
Weight | 7 lb |
Finish | Powder Coated |
Drop | 2 in |
Gross Vehicle Weight Capacity | 7,500 lb |
Vehicle Class | III |
Ball Mount Style | Ball Mounts |
Mount w/ Hitch Ball Style | Non-Adjustable |
Gross Towing Weight Capacity | 7,500 lb |
Pin Hole to Hitch Ball Distance | 7 1/2 in |
Resistance Properties | Corrosion-Resistant, Scratch-Resistant, UV-Resistant |
Description
Towing Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 7 1/2 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant, Includes Not Applicable, Weight 7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Gmc Sierra Combo Set - Clear Housing With Smoked Lens 1999-2006 (2LBLH-GMC99G-RS)
- KATS Ether Injection System, 12V, 18oz (33220)
- SEA DOG Pull-Ring Chrome, #222410-1 (222410-1)
- MASTERCOOL SEAL TOOL KIT GM DA6 (ME91270)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45023 (45023)
- CURT HD DeepDrop Adjustable Hitch Ball Mount with Dual Ball, 212 Shank, 20K (45939)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45052 (45052)
- CURT Trailer Ball, 40056 (40056)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45021 (45021)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Honda Civic (115913)
- DRAW-TITE 2IN DROP X 8 1/2IN SOLID CLS IV BALL MOUNT (4280)
- Curt Ball Mounts