Shop All Ball Mounts
Curt
Ball Mount, Class 3, 2" Shank, 45020
Mfr # 45020
Zoro # G8656081
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 10-1/4"
- Application Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs
- For Use With Trailer Hitches With a 2" x 2" Receiver Tube Opening
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45020
- Zoro # G8656081
- UPC # 612314402007
- Country of Origin United States
- Category Ball Mounts
Dimensions
Length | 10-1/4" |
Size (In.) | 2" Shank |
Details
Color | Black |
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Material | Carbon Steel |
Item | Ball Mount,Class 3,2" Shank,45020 |
Type | Class 3 Ball Mount |
Description
Ball Mount,Class 3,2 In. Shank,45020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, Black, 4-1/2" H (435)
- DAYCO Auto V-Belt, Industry Number 11A1065 (15420)
- SURE SHOT Sprayer, Aluminum, 16 oz. (B8000PL)
- CURT Hitch Lock w/5/8" Adapter, 23506 (23506)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8", Size (In.): 1" x 2-1/8" Shank (40062)
- CURT Trailer Ball, 3/4"x1-5/8" Shnk, 1-7/8" (40061)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45521 (45521)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45522 (45522)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45015 (45015)
- CURT Trailer Bll, 1"x2-1/8" Shnk, Chrm, 2-5/16" (40067)
- CURT Trailer Ball, 40055 (40055)
- Curt Ball Mounts