Shop All Ball Mounts
Curt
Ball Mount, Class 3, 2" Shank, 45010
Mfr # 45010
Zoro # G8656249
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer Hitches With a 2" x 2" Receiver Tube Opening
- Color Black
- Length 8-1/4"
- Application Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45010
- Zoro # G8656249
- UPC # 612314401000
- Country of Origin United States
- Category Ball Mounts
Dimensions
Length | 8-1/4" |
Size (In.) | 2" Shank |
Details
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Color | Black |
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
Material | Carbon Steel |
Item | Ball Mount,Class 3,2" Shank,45010 |
Type | Class 3 Ball Mount |
Description
Ball Mount,Class 3,2 In. Shank,45010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 19-C SILVERADO/SIERRA 1500 CREW CAB PICKUP VENTVISOR LOW PRO 4PC MATT (774075)
- DORMAN Steel Fuel Tank, 576-109 (576-109)
- DAYCO PREMIUM OEM REPL BALANCER-POWERBOND (PB1027N)
- ASTRO PNEUMATIC CIRCUIT CORDLESS TESTER (AO7760)
- CURT RockerBall 2-5/16" Cushion Hitch Trailer Ball 1" Shank, 7,500 lbs. (40248)
- CURT Ball Mount, Class 4, 2" Shank, 45310 (45310)
- CURT Ball Mount, Class 3, 2" Shank, 45040 (45040)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Kia Seltos (115783)
- CURT Ball Mount, Class 3, 2" Shank, 45270 (45270)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45025 (45025)
- B&W TOWING 2.5 Model 8 Blk T&S Dual Ball (TS20037B)
- Curt Ball Mounts