Shop All Ball Mounts
Curt
Ball Mount, Class 2, 1-1/4" Shank, 45520
Mfr # 45520
Zoro # G8656011
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs
- Size (In.) 1-1/4" Shank
- Length 9-3/4"
- For Use With Trailer Hitches with a 1-1/4" x 1-1/4" Receiver Tube Opening
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45520
- Zoro # G8656011
- UPC # 612314420001
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 1-1/4" Shank |
Length | 9-3/4" |
Details
Application | Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs |
For Use With | Trailer Hitches with a 1-1/4" x 1-1/4" Receiver Tube Opening |
Color | Black |
Type | Class 2 Ball Mount |
Material | Carbon Steel |
Item | Ball Mount,Class 2,1-1/4" Shank,45520 |
Description
Ball Mount,Class 2,1-1/4 In. Shank,45520
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Wiper Blade, 18Ca (18CA)
- SPEC-D TUNING 88-98 Chevrolet GMC Fender Flares-Texture Style (FDF-C1088-TS-RS)
- BALDWIN FILTERS Air Filter, 8-1/32 x 15-11/32 in. (RS4637)
- ECCO Beacon Light, Blue, 3-7/64" H (7460B)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45025 (45025)
- CURT Ball Mount, Class 4, 2" Shank, 45313 (45313)
- CURT Ball Mount, Class 4, 2" Shank, 45311 (45311)
- CURT BALL MOUNT KIT STL 2in. DRP (45836)
- CURT Ball Mount, Class 3, 2" Shank, 45030 (45030)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45503 (45503)
- CURT Towing Ball Mount, 10 lb Weight (45652)
- Curt Trailer & Towing Hitches