Shop All Ball Mounts
Curt
Ball Mount, Class 2, 1-1/4" Shank, 45518
Mfr # 45518
Zoro # G8655993
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4" Shank
- Length 6-3/4"
- Color Black
- Type Class 2 Ball Mount
- For Use With Receiver Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45518
- Zoro # G8655993
- UPC # 612314418008
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 1-1/4" Shank |
Length | 6-3/4" |
Compatible Ball Shank Diameter | 3/4 in |
Compatible Hitch Size | 1 1/4 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Details
Color | Black |
Type | Class 2 Ball Mount |
Item | Towing Ball Mount |
For Use With | Receiver Tube |
Application | Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs |
Material | Carbon Steel |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Finish | Powder Coated |
Tongue Capacity | 350 lb |
Weight | 4 lb |
Drop | 1 1/4 in |
Rise | 3/4 in |
Vehicle Class | II |
Mount w/ Hitch Ball Style | Non-Adjustable |
Gross Towing Weight Capacity | 3,500 lb |
Resistance Properties | Chip-Resistant, Rust-Resistant, Scratch-Resistant, Scuff-Resistant, UV-Resistant |
Gross Vehicle Weight Capacity | 3,500 lb |
Ball Mount Style | Ball Mount |
Pin Hole to Hitch Ball Distance | 6 3/4 in |
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class II, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 3/4 in, Compatible Hitch Size 1 1/4 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Pin Hole to Hitch Ball Distance 6 3/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Chip-Resistant, Rust-Resistant, Scratch-Resistant, Scuff-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Valve Cap (S-437)
- CURT Raw Steel Receiver Tubing, 12", 49120 (49120)
- XANTREX Freedom HF 1000 Inverter/Charger (806-1020)
- A & I PRODUCTS BULB - 12V 55W 1.75" x4" x1.75" (A-VLC0448)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45014 (45014)
- CURT Ball Mount, Class 4, 2" Shank, 45338 (45338)
- CURT Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16" (40022)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45519 (45519)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45033 (45033)
- CURT Ball Mount, Class 3, 2" Shank, 45010 (45010)
- GEN-Y HITCH 2.5 Shank 21K Extended Dual-Ball Mount 12 length (GH-064)
- Curt Ball Mounts