Shop All Ball Mounts
Curt
Ball Mount, Class 2, 1-1/4" Shank, 45503
Mfr # 45503
Zoro # G8655950
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-13/16"
- For Use With Receiver Tube
- Application Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs
- Material Carbon Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45503
- Zoro # G8655950
- UPC # 612314050031
- Country of Origin United States
- Category Ball Mounts
Dimensions
Length | 7-13/16" |
Size (In.) | 1-1/4" Shank |
Compatible Hitch Size | 1 1/4 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Compatible Ball Shank Diameter | 3/4 in |
Details
For Use With | Receiver Tube |
Item | Towing Ball Mount |
Application | Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs |
Material | Carbon Steel |
Color | Black |
Type | Class 2 Ball Mount |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Tongue Capacity | 350 lb |
Weight | 3 lb |
Rise | 1/2 in |
Finish | Powder Coated |
Drop | 1 in |
Gross Towing Weight Capacity | 3,500 lb |
Gross Vehicle Weight Capacity | 3,500 lb |
Mount w/ Hitch Ball Style | Non-Adjustable |
Pin Hole to Hitch Ball Distance | 7 13/16 in |
Resistance Properties | Chip-Resistant, Rust-Resistant, Scratch-Resistant, Scuff-Resistant, UV-Resistant |
Ball Mount Style | Ball Mount |
Vehicle Class | II |
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class II, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 3/4 in, Compatible Hitch Size 1 1/4 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Pin Hole to Hitch Ball Distance 7 13/16 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Chip-Resistant, Rust-Resistant, Scratch-Resistant, Scuff-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE 16 Oz. Automotive Goo & Sticker Remover Bottle, Yellow, Automotive (2083)
- SPEC-D TUNING 01-02 Honda Accord 4 Door Oe Style Fog Lights Yellow (LF-ACD014AMOEM-RS)
- DB ELECTRICAL New Starter For Briggs & Stratton Air Cooled All 14Hp Horizontal (410-22010)
- AFE Cone, Cotton Gauze, 7 Inch Bottom Diameter X 5.5 Inch Top Diameter X 7 Inch Height (24-91031)
- CURT Ball Mount, Class 3, 2" Shank, 45050 (45050)
- CURT HD DeepDrop Adjustable Hitch Ball Mount with Dual Ball, 212 Shank, 20K (45939)
- CURT 2" Trailer Ball (1" x 2-1/8" Shank, 7,500 lbs., Chrome, Packaged) (40070)
- CURT OEM-Style Gooseneck Hitch Ball, 2-5/16" (60629)
- CURT Trailer Ball, 1"x2-1/8" Shank, 7500 lb., 2" (40037)
- CURT RockerBall 2" Cushion Hitch Trailer Ball (1" Shank, 7,500 lbs.) (40047)
- HUSKY TOWING HITCH ACCESSORIES, HUSKY JR. WITH ABM AND PLATFORM (33108)
- Curt Ball Mounts