Shop All Ball Mounts
Curt
Ball Mount, Class 2, 1-1/4" Shank, 45017
Mfr # 45017
Zoro # G8655917
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Black
- Application Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs
- Type Class 2 Ball Mount
- For Use With Trailer Hitches with a 1-1/4" x 1-1/4" Receiver Tube Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45017
- Zoro # G8655917
- UPC # 612314102259
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 1-1/4" Shank |
Length | 6-1/4" |
Details
Material | Carbon Steel |
Color | Black |
Application | Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs |
Type | Class 2 Ball Mount |
For Use With | Trailer Hitches with a 1-1/4" x 1-1/4" Receiver Tube Opening |
Item | Ball Mount,Class 2,1-1/4" Shank,45017 |
Description
Ball Mount,Class 2,1-1/4 In. Shank,45017
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG A Stainless Transom Light-Roun, #400135-1 (400135-1)
- ILB GOLD Light Duty Alternator, Replacement For Wai Global 7443N (7443N)
- MOTORCRAFT 87-96 Ford Bronco & F150-350 Blower Motor, Mm527 (MM527)
- DONALDSON P176222, HYD CART (P176222)
- CURT OEM-Style Gooseneck Hitch Ball, 2-5/16" (60629)
- CURT Class 2 Trailer Hitch, 1-1/4" Ball Mount, Subaru Forester (121983)
- CURT 2-5/16" Trailer Ball 1-1/4" x 2-5/8" Shank, 15,000 lbs., Chrome (40078)
- CURT Ball Mount, Class 4, 2" Shank, 45312 (45312)
- CURT Ball Mount, Class 4, 2" Shank, 45311 (45311)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45519 (45519)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 8" Drop) (45374)
- Curt Ball Mounts