Shop All Ball Mounts
Curt
Ball Mount, Class 2, 1-1/4" Shank, 45015
Mfr # 45015
Zoro # G8655862
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs
- Material Carbon Steel
- Color Black
- For Use With Trailer Hitches with a 1-1/4" x 1-1/4" Receiver Tube Opening
- Size (In.) 1-1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45015
- Zoro # G8655862
- UPC # 612314223008
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 1-1/4" Shank |
Length | 11-5/8" |
Details
Application | Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs |
Material | Carbon Steel |
Color | Black |
For Use With | Trailer Hitches with a 1-1/4" x 1-1/4" Receiver Tube Opening |
Type | Class 2 Ball Mount |
Item | Ball Mount,Class 2,1-1/4" Shank,45015 |
Description
Ball Mount,Class 2,1-1/4 In. Shank,45015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Nylon Tubing Insert, 3/8" (010089)
- WAI GLOBAL ALTND IRIF (12189N)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8852-MPG (BT8852-MPG)
- CAR DEALER DEPOT Jb Purple Clay Bar (HT-12BU)
- CURT Ball Mount, Class 3, 2" Shank, 45110 (45110)
- CURT Ball Mount, Class 3, 2" Shank, 45060 (45060)
- CURT Class 2 Trailer Hitch, 1-1/4" Ball Mount, Subaru Forester (121983)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45014 (45014)
- CURT OEM Puck System 3" Gooseneck Ball, Chevrolet, Ford, GMC, Nissan, Ram (60634)
- CURT Ball Mount, Class 3, 2" Shank, 45050 (45050)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8", Size (In.): 1" x 2-1/8" Shank (40062)
- Curt Trailer & Towing Hitches