Shop All Ball Mounts
Curt
Ball Mount, Class 2, 1-1/4" Shank, 45014
Mfr # 45014
Zoro # G8655853
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs
- Type Class 2 Ball Mount
- Length 9-5/8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45014
- Zoro # G8655853
- UPC # 612314222001
- Country of Origin United States
- Category Ball Mounts
Dimensions
Length | 9-5/8" |
Size (In.) | 1-1/4" Shank |
Details
Material | Carbon Steel |
Application | Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs |
Type | Class 2 Ball Mount |
Color | Black |
Item | Ball Mount,Class 2,1-1/4" Shank,45014 |
For Use With | Trailer Hitches with a 1-1/4" x 1-1/4" Receiver Tube Opening |
Description
Ball Mount,Class 2,1-1/4 In. Shank,45014
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Grease, Multi-Purpose Lithium 11" x5" x10" (A-GRLIT)
- C.E. SMITH Pkg Frame Strap, 4 in., Pair (20016GA)
- BROK Starter Kit 2" Drop, 2" Shank, 2" Ball, Pin Clip (15968)
- CTA MANUFACTURING Ford Wedges, 3Pc (2223)
- CURT Ball Mount, Class 4, 2" Shank, 45312 (45312)
- CURT Trailer Ball, 1"x3" Shank, 1-7/8" (40017)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45024 (45024)
- CURT Ball Mount, Class 3, 2" Shank, 45110 (45110)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2" Shank, 15,000 lbs, 6" Drop) (45370)
- CURT Ball Mount, Class 4, 2" Shank, 45313 (45313)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8", Size (In.): 1" x 2-1/8" Shank (40062)
- Curt Trailer & Towing Hitches