Shop All Ball Mounts
Curt
Ball Mount, Class 1, 1-1/4" Shank, 45028
Mfr # 45028
Zoro # G8655941
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Ball Mount
- Color Black
- Size (In.) 1-1/4" Shank
- Length 5-9/16"
- Application Compact Cars, Full-Size Cars, Minivans and Crossover SUVs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45028
- Zoro # G8655941
- UPC # 612314011285
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 1-1/4" Shank |
Length | 5-9/16" |
Details
Type | Class 1 Ball Mount |
Color | Black |
Application | Compact Cars, Full-Size Cars, Minivans and Crossover SUVs |
For Use With | Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube |
Material | Carbon Steel |
Item | Ball Mount,Class 1,1-1/4" Shank,45028 |
Description
Ball Mount,Class 1,1-1/4 In. Shank,45028
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Cone, Hm88542 (HM88542)
- LUK Slave Cylinder, Lsc002B (LSC002B)
- PRONTO Air Filter, Pa99230 (PA99230)
- CURT Adapter w/Backup Alarm, 57725 (57725)
- CURT Ball Mount, Class 3, 2" Shank, 45040 (45040)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8", Size (In.): 1" x 2-1/8" Shank (40062)
- CURT Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16" (40022)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shank, 2-5/16" (40035)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8" (40002)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45016 (45016)
- DRAW-TITE 2IN DROP X 8 1/2IN SOLID CLS IV BALL MOUNT (4280)
- Curt Ball Mounts