Shop All Ball Mounts
Curt
Ball Mount, Class 1, 1-1/4" Shank, 45027
Mfr # 45027
Zoro # G8656179
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Ball Mount
- Length 6-1/4"
- Material Carbon Steel
- For Use With Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube
- Size (In.) 1-1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45027
- Zoro # G8656179
- UPC # 612314002351
- Country of Origin United States
- Category Ball Mounts
Dimensions
Length | 6-1/4" |
Size (In.) | 1-1/4" Shank |
Details
Type | Class 1 Ball Mount |
Material | Carbon Steel |
For Use With | Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube |
Item | Ball Mount,Class 1,1-1/4" Shank,45027 |
Color | Black |
Application | Compact Cars, Full-Size Cars, Minivans and Crossover SUVs |
Description
Ball Mount,Class 1,1-1/4 In. Shank,45027
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Beep Beep Horn, Voltage 24, LC Bracket (370LC-24L2)
- DISCO Blk Torx Truss Head Screws 5-2.12X19mm T25 Drive Size PK25 (13260PK)
- KATS Battery Blanket, 36" (22200)
- WEATHERHEAD Union, 5/32 In Tube Sz (1862X2.5)
- CURT Ball Mount, Class 4, 2" Shank, 45448 (45448)
- CURT Ball Mount, Class 3, 2" Shank, 45030 (45030)
- CURT 2" Trailer Ball (1" x 2-1/8" Shank, 7,500 lbs., Chrome, Packaged) (40070)
- CURT Ball Mount, Class 3, 2" Shank, 45020 (45020)
- CURT Trailer Bll, 1-1/4"x2-5/8" Shnk, 2-5/16" (40006)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Toyota Avalon, Camry (115763)
- GEN-Y HITCH 2.5 Shank 21K Extended Dual-Ball Mount 12 length (GH-064)
- Curt Ball Mounts