Shop All Ball Mounts
Curt
Ball Mount, Class 1, 1-1/4" Shank, 45026
Mfr # 45026
Zoro # G8656127
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Ball Mount
- Material Carbon Steel
- Size (In.) 1-1/4" Shank
- Application Compact Cars, Full-Size Cars, Minivans and Crossover SUVs
- For Use With Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45026
- Zoro # G8656127
- UPC # 612314002344
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 1-1/4" Shank |
Length | 2-5/8" |
Details
Type | Class 1 Ball Mount |
Material | Carbon Steel |
Item | Ball Mount,Class 1,1-1/4" Shank,45026 |
Application | Compact Cars, Full-Size Cars, Minivans and Crossover SUVs |
For Use With | Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube |
Color | Black |
Description
Ball Mount,Class 1,1-1/4 In. Shank,45026
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B97)
- FORTRESS ANCHORS Fortress Aluminum Marine Anchor (FX-16)
- ZORO SELECT Color Reflector, Oval, Red, 12\u0022 L (70-0030-01)
- WHINK Lime Remover (35216)
- CURT Trailer Ball, 1"x3" Shank, 1-7/8" (40017)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45023 (45023)
- CURT Ball Mount, Class 4, 2" Shank, 45310 (45310)
- CURT Trailer Bll, 1"x2-1/8" Shnk, Chrm, 2-5/16" (40067)
- CURT Dual Ball Attachment for Weight Distribution Shank (45933)
- CURT 2" Trailer Ball (1" x 2-1/8" Shank, 7,500 lbs., Chrome, Packaged) (40070)
- EXTREME MAX Extreme Max 5001.1379 3-in-1 ATV Ball Mount with 2" Ball - 1-1/4" Solid Shank (5001.1379)
- Curt Ball Mounts