Shop All Ball Mounts
Curt
Ball Mount, Class 1, 1-1/4" Shank, 45025
Mfr # 45025
Zoro # G8655932
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4" Shank
- For Use With Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube
- Type Class 1 Ball Mount
- Material Carbon Steel
- Application Compact Cars, Full-Size Cars, Minivans and Crossover SUVs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45025
- Zoro # G8655932
- UPC # 612314002337
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 1-1/4" Shank |
Length | 11-9/16" |
Details
For Use With | Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube |
Type | Class 1 Ball Mount |
Material | Carbon Steel |
Application | Compact Cars, Full-Size Cars, Minivans and Crossover SUVs |
Color | Black |
Item | Ball Mount,Class 1,1-1/4" Shank,45025 |
Description
Ball Mount,Class 1,1-1/4 In. Shank,45025
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P163910 (P163910)
- MOTORCRAFT Fluid Transmission (XT-10-5Q3LV)
- REESE Pintle Hook, 2" Ball, 1-1/8" Hole dia. (6301120)
- BALDWIN FILTERS Air Filter, 10-7/32 x 12 in. (PA618S)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2" Shank, 15,000 lbs, 6" Drop) (45370)
- CURT Ball Mount, Class 4, 2" Shank, 45313 (45313)
- CURT Ball Mount, Class 3, 2" Shank, 45060 (45060)
- CURT Trailer Ball, 40056 (40056)
- CURT Towing Ball Mount, 10 lb Weight (45652)
- CURT Ball Mount, Class 3, 2" Shank, 45270 (45270)
- DRAW-TITE 4IN DROP X 12IN SOLID CLS IV BALL MOUNT (4285)
- Curt Trailer & Towing Hitches