Shop All Ball Mounts
Curt
Ball Mount, Class 1, 1-1/4" Shank, 45024
Mfr # 45024
Zoro # G8655908
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compact Cars, Full-Size Cars, Minivans and Crossover SUVs
- Material Carbon Steel
- Size (In.) 1-1/4" Shank
- Type Class 1 Ball Mount
- For Use With Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45024
- Zoro # G8655908
- UPC # 612314002320
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 1-1/4" Shank |
Length | 9-9/16" |
Details
Application | Compact Cars, Full-Size Cars, Minivans and Crossover SUVs |
Material | Carbon Steel |
Type | Class 1 Ball Mount |
For Use With | Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube |
Color | Black |
Item | Ball Mount,Class 1,1-1/4" Shank,45024 |
Description
Ball Mount,Class 1,1-1/4 In. Shank,45024
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE DC Auxiliary Heater, 24V, 10A, 9-7/8 in. H (4000-24V)
- UWS Slm-Lne Crossover Tool Box, 69", EC10541 (EC10541)
- CTA MANUFACTURING Injection Wrench - 17Mm (2220X17)
- HELLA MARINE Stern Navigation Light Incandescent 2Nm Black 12V (2984325)
- CURT Trailer Ball, 1"x2-1/8" Shank, 7500 lb., 2" (40037)
- CURT Ball Mount, Class 4, 2" Shank, 45448 (45448)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Toyota Avalon, Camry (115763)
- CURT Trailer Ball, 1"x2-1/8" Shank, Chrm, 2" (40004)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., Chrm, 2" (40020)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45522 (45522)
- HUSKY TOWING HITCH ACCESSORIES, 2.5 HOLLOW BM, CL V, 9.5L, 2.5D (33005)
- Curt Ball Mounts