Shop All Ball Mounts
Curt
Ball Mount, Class 1, 1-1/4" Shank, 45023
Mfr # 45023
Zoro # G8656203
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube
- Size (In.) 1-1/4" Shank
- Type Class 1 Ball Mount
- Application Compact Cars, Full-Size Cars, Minivans and Crossover SUVs
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45023
- Zoro # G8656203
- UPC # 612314023103
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 1-1/4" Shank |
Length | 11-1/2" |
Details
For Use With | Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube |
Type | Class 1 Ball Mount |
Application | Compact Cars, Full-Size Cars, Minivans and Crossover SUVs |
Material | Carbon Steel |
Item | Ball Mount,Class 1,1-1/4" Shank,45023 |
Color | Black |
Description
Ball Mount,Class 1,1-1/4 In. Shank,45023
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanic Scissor Service Jack, 1.5 tons (55JC16)
- RACE SPORT H9 Pnp Series Plug-N-Play Led Direct Oem Replacement Bulbs (Pair) Pr (RSPNPH9)
- KANO Kreen 1 Gallon High-Grade Gas & Oil Treatment, 2PK (AZKR011C2)
- LUMAPRO Miniature Lamp, 456, 4.8W, G4 1/2, 28V, PK10 (456-10PK)
- CURT Ball Mount, Class 4, 2" Shank, 45310 (45310)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45016 (45016)
- CURT Ball Mount, Class 4, 2" Shank, 45448 (45448)
- CURT Ball Mount, Class 3, 2" Shank, 45110 (45110)
- CURT Ball Mount, Class 3, 2" Shank, 45080 (45080)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45015 (45015)
- CURT Ball Mount, Class 3, 2" Shank, 45010 (45010)
- Curt Ball Mounts