Shop All Ball Mounts
Curt
Ball Mount, Class 1, 1-1/4" Shank, 45022
Mfr # 45022
Zoro # G8656142
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Ball Mount
- Material Carbon Steel
- Application Compact Cars, Full-Size Cars, Minivans and Crossover SUVs
- Length 7-1/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45022
- Zoro # G8656142
- UPC # 612314002306
- Country of Origin United States
- Category Ball Mounts
Dimensions
Length | 7-1/4" |
Size (In.) | 1-1/4" Shank |
Details
Type | Class 1 Ball Mount |
Material | Carbon Steel |
Application | Compact Cars, Full-Size Cars, Minivans and Crossover SUVs |
Color | Black |
Item | Ball Mount,Class 1,1-1/4" Shank,45022 |
For Use With | Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube |
Description
Ball Mount,Class 1,1-1/4 In. Shank,45022
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD 36 X 18 X 18 ALUMINUM UNDERBED BOX (636-0-02)
- VIKAN Car Wash Wipe-N-Shine Squeegee, 18", Tra (707952)
- PROTO Oil Filter Wrench, 3 1/2-3 7/8 In (J3006)
- LUVERNE TRUCK EQUIPMENT O-MEGA/O-MEGA II RUNNING BOARDS BLACK TEXTURED POWDER COAT(BRKTS SOLD SEP) (584102)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45014 (45014)
- CURT Ball Mount, Class 4, 2" Shank, 45310 (45310)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8", Size (In.): 1" x 2-1/8" Shank (40062)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45033 (45033)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45015 (45015)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45019 (45019)
- CAMCO TRAILER TONGUE BALL & PLATE (48388)
- Curt Trailer & Towing Hitches