Shop All Ball Mounts
Curt
Ball Mount, Class 1, 1-1/4" Shank, 45021
Mfr # 45021
Zoro # G8656151
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9-1/2"
- Application Compact Cars, Full-Size Cars, Minivans and Crossover SUVs
- Type Class 1 Ball Mount
- Material Carbon Steel
- For Use With Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45021
- Zoro # G8656151
- UPC # 612314002290
- Country of Origin United States
- Category Ball Mounts
Dimensions
Length | 9-1/2" |
Size (In.) | 1-1/4" Shank |
Details
Item | Ball Mount,Class 1,1-1/4" Shank,45021 |
Application | Compact Cars, Full-Size Cars, Minivans and Crossover SUVs |
Type | Class 1 Ball Mount |
Material | Carbon Steel |
For Use With | Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube |
Color | Black |
Description
Ball Mount,Class 1,1-1/4 In. Shank,45021
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARELICK Telescoping Stainless Steel Gunwale Hook 4-Step Ladder (06141)
- BALMAR Alternator 3.15" Dual Foot Saddle J10 Serpentine Pulley - 170A (XT-DF-170-J10)
- CURT Hitch Lock, 2" or 2-1/2" Rcvr, Barbll, 5/8" (23528)
- WOLO Beacon Rotating Light, Amber Lens (3100-A)
- CURT Fusion Ball Mount w/1-7/8" Ball, 45131 (45131)
- CURT Ball Mount, Class 4, 2" Shank, 45336 (45336)
- CURT Ball Mount, Class 4, 2" Shank, 45338 (45338)
- CURT Towing Ball Mount, 10 lb Weight (45652)
- CURT Class 2 Trailer Hitch, 1-1/4" Ball Mount, Subaru Forester (121983)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 6" Drop) (45373)
- HUSKY TOWING HITCH ACCESSORIES, TRI-BALL ADJUSTABLE BALL MOUNT (30001)
- Curt Trailer & Towing Hitches