Shop All Ball Mounts
Curt
Ball Mount, Class 1, 1-1/4" Shank, 45019
Mfr # 45019
Zoro # G8656160
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Ball Mount
- For Use With Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube
- Application Compact Cars, Full-Size Cars, Minivans and Crossover SUVs
- Length 9-3/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45019
- Zoro # G8656160
- UPC # 612314002276
- Country of Origin United States
- Category Ball Mounts
Dimensions
Length | 9-3/4" |
Size (In.) | 1-1/4" Shank |
Details
Type | Class 1 Ball Mount |
For Use With | Any Trailer Hitch With A 1-1/4" x 1-1/4" Receiver Tube |
Application | Compact Cars, Full-Size Cars, Minivans and Crossover SUVs |
Color | Black |
Item | Ball Mount,Class 1,1-1/4" Shank,45019 |
Material | Carbon Steel |
Description
Ball Mount,Class 1,1-1/4 In. Shank,45019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF AIR DRYER DESICCANT CARTRIDGE (T224)
- EXTREME MAX Extreme Max 3006.7282 BoatTector Inflatable Fender - 5.5" x 20", Black (3006.7282)
- A & I PRODUCTS Front Wiper Blade, 23 3/4 24.5" x2" x1" (A-AL153661)
- MIDWEST FASTENER 5/16" x 5/8" x 3" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51046)
- CURT Ball Mount, Class 3, 2" Shank, 45070 (45070)
- CURT Ball Mount, Class 3, 2" Shank, 45040 (45040)
- CURT OEM-Style Gooseneck Hitch Ball, 2-5/16" (60629)
- CURT Ball Mount, Class 3, 2" Shank, 45020 (45020)
- CURT Ball Mount, Class 3, 2" Shank, 45030 (45030)
- CURT Trailer Bll, 3/4"x3" Shnk, 2000 lb., 1-7/8" (40071)
- CURT HD Dual Ball Attachment for Weight Distribution Shank (45934)
- Curt Ball Mounts