Shop All Trailer Hitches
Curt
Automotive Hitch Lock, 5/8 in Hole Dia.
Mfr # 23025
Zoro # G7226114
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Includes (2) Keys
- Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion
- Vehicle Class Universal
- For Use With Trailer and Tow Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 23025
- Zoro # G7226114
- UPC # 612314046546
- Country of Origin China
- Category Trailer Hitches
Dimensions
Hole Diameter | 5/8 in |
Details
Finish | Chrome Plated |
Item | Automotive Hitch Lock |
Includes | (2) Keys |
Features | 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion |
Vehicle Class | Universal |
For Use With | Trailer and Tow Vehicle |
Lock Type | Key |
Description
Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter 5/8 in, Vehicle Class Universal, Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion, Includes (2) Keys, Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Quick-Strut Complete Strut Assembly, 172962 (172962)
- AGS Door-Ease Lubricant, Stick, 1.68 oz (DE-3)
- VDO Pressure Sender 80 PSI - 1/8-27NPTF (360-003)
- MARTIN TOOLS Light Weight Toe Dolly (1057)
- CURT Class 3 Trailer Hitch, 13405 (13405)
- CURT Trailer Hitch, 2" Receiver, Class 3,13106 (13106)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11000 (11000)
- CURT Class 1 Trailer Hitch, 2" Receiver, Select Toyota Corolla Cross (11637)
- CURT Replacment Rnd Bar Wght Dstrbtn Retainers (17109)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11258 (11258)
- HOPKINS SWITCH W/ 7 IN. WIRES BREAK AWAY (SINGLE) (20010)
- Curt Trailer Hitches