Shop All Trailer Wiring
Curt
Automotive Electrical Plug, Plastic
Mfr # 58150
Zoro # G910369317
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Contact Material Metal
- Insulation Material Plastic
- Features Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Concealed Terminals, Interchangeable with Other 7-Way RV Connectors, Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug
- For Use With Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58150
- Zoro # G910369317
- UPC # 612314915002
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Details
Item | Automotive Electrical Plug |
Connection Type | 7-Way |
Contact Material | Metal |
Insulation Material | Plastic |
Features | Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Concealed Terminals, Interchangeable with Other 7-Way RV Connectors, Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug |
For Use With | Vehicle |
Product Type | Seven-Way Round Connector |
Description
Automotive Electrical Plug, Product Type Seven-Way Round Connector, Connection Type 7-Way, Contact Material Metal, For Use With Vehicle, Insulation Material Plastic, Wire Gauge Not Applicable, Wire Length Not Applicable, Features Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Concealed Terminals, Interchangeable with Other 7-Way RV Connectors, Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Hydraulic Filter #Wix 51759 (51759)
- NOCO Accessory Kit, 12 V DC, 65 W (GBC011)
- PRESIDENT ELECTRONICS FCC AM/FM CB Radio (THOMAS)
- AUVECO 7/16 ID X 1 3/4 OD WASHER ZINC5, 25PK (1294)
- CURT OEM Replacement Dual-Output 7 & 4-Way Connector (Plugs into USCAR) (57015)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Ford Escape (56448)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Hyundai Palisade (56491)
- CURT Snap Lock Tap Connectrs, 18-14 Wire, PK100 (58280)
- CURT Custom Wiring Harness 4Way Flat Output Select Toyota Corolla Cross (56479)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Ford Bronco (56471)
- ELECTRONIC SPECIALTIES Trailer Wiring Buddy ONE MAN AUDIBLE (ES222)
- Curt Trailer Wiring