Shop All Trailer Wiring
Curt
Automotive Electrical Plug
Mfr # 58340
Zoro # G309899098
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Item is Discontinued
- Standards Item is Discontinued
- Features 15 A Universal Circuit Breaker, Recommended for Applications Where Over Current Protection is Required
- Color Item is Discontinued
- Product Type Universal Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58340
- Zoro # G309899098
- UPC # 612314934003
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Automotive Electrical Plug |
Material | Item is Discontinued |
Standards | Item is Discontinued |
Features | 15 A Universal Circuit Breaker, Recommended for Applications Where Over Current Protection is Required |
Color | Item is Discontinued |
Product Type | Universal Circuit Breaker |
Connection Type | Item is Discontinued |
For Use With | Trailer Lights |
Description
Automotive Electrical Plug, Product Type Universal Circuit Breaker, Connection Type Item is Discontinued, For Use With Trailer Lights, Color Item is Discontinued, Material Item is Discontinued, Standards Item is Discontinued, Features 15 A Universal Circuit Breaker, Recommended for Applications Where Over Current Protection is Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Hub Buddy Replacement Pads, 2", PK6 (37335)
- HALTEC Straight Valve, 1-5/8 in. L, 0 to 200 psi (H-45)
- KEEPER Lifting Sling 10Ft 6200# (02626)
- SUSPENSIA Stab Bar Link, X50Sl3982 (X50SL3982)
- CURT Custom Wiring Harness (4-Way Flat Output), 56442 (56442)
- CURT Custom Wiring Harness 4Way Flat Output Select Ford Maverick (56477)
- CURT RV Bumper Hitch Fits 4"x4" Bumper Beams (19100)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58020 (58020)
- CURT Rnd 6-Way Connector Plug/Socket, 58093 (58093)
- CURT Magnetic Tow Lights (53200)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 100' Length (TRC0007CBP-0-100)
- Curt Trailer Wiring