Shop All Trailer Wiring
Curt
Automotive Electrical Plug, 16 ga Wire
Mfr # 58032
Zoro # G508196479
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer and Tow Vehicle
- Includes Wire
- Features Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket
- Product Type Four-Way Connector
- Connection Type 4-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58032
- Zoro # G508196479
- UPC # 612314580323
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Wire Length | 48 in |
Details
Item | Automotive Electrical Plug |
For Use With | Trailer and Tow Vehicle |
Includes | Wire |
Features | Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket |
Product Type | Four-Way Connector |
Connection Type | 4-Way |
Contact Material | Metal |
Wire Gauge | 16 ga |
Insulation Material | Rubber |
Description
Automotive Electrical Plug, Product Type Four-Way Connector, Connection Type 4-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Rubber, Wire Gauge 16 ga, Wire Length 48 in, Features Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket, Includes Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for W79A448 / WIX (B1SO0001200)
- CROWN AUTOMOTIVE FUEL FILTER (52100283AG)
- DEXTER Taper Point Skiving Knife, 4 In (X2T)
- STRYKER Stryker SRA10MM-WHIP Replacement 62.5 in. Whip for the SRA10MAG (SRA10MM-WHIP)
- CURT Trailer Light Kit, 53540 (53540)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 4-Way Flat Trailer (57280)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- CURT Brake Control Harness, 51372 (51372)
- CURT Custom Wiring Harness 4Way Flat Output Select Kia Sorento Sportage (56474)
- CURT Electrical Adapter w/Tester, 57626 (57626)
- PINPOINT 2503F 3 Pole Molded Trailer Connect Flat Molded FM & M Trailer Connector (PI324036)
- Curt Trailer Wiring