Shop All Trailer Hitch Balls
Curt
ATV Twng Strtr Kit w/2" Shnk/2" Trlr Bll
Mfr # 45038
Zoro # G8654471
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ATV Towing Starter Kit
- Size (In.) 2" Ball, 2" Shank
- Includes 3-in-1 ATV Ball Mount Mfr. No. 45009; Bolt-on ATV Adapter Mfr. No. 45006; Pin and Clip
- Length 6"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45038
- Zoro # G8654471
- UPC # 612314450381
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 2" Ball, 2" Shank |
Length | 6" |
Details
Item | ATV Towing Starter Kit w/2" Shank/2" Trailer Ball |
Type | ATV Towing Starter Kit |
Includes | 3-in-1 ATV Ball Mount Mfr. No. 45009; Bolt-on ATV Adapter Mfr. No. 45006; Pin and Clip |
Color | Black |
Material | Steel |
Description
ATV Towing Starter Kit w/2 In. Shank/2 In. Trailer Ball
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 90 Snapper Industrial Belt, Bp84 (BP84)
- MAIN FILTER GARDNER DENVER 2117146 Replacement/Interchange Spin-On Filter (MF0058057)
- UNIVERSAL AIR COND Vac Closes 5/8 5/8 Heater Valve, Hv1022C (HV1022C)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10MC-AG)
- CURT Ball Mount, Class 3, 2" Shank, 45290 (45290)
- CURT Trailer Ball, 3/4"x50mm Shank, 1600kg (40099)
- CURT Trailer Bll, 3/4"x1-3/4" Shnk, 3500 lb., 2", Material: Hot-Forged Steel (40064)
- CURT Euro Mount, 2" Ball, 5-1/8" High, 11-1/4" L (45592)
- CURT Loaded Ball Mount w/2-5/16" Ball (45041)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, Chrm, 2" (40069)
- HUSKY TOWING HITCH ACCESSORIES, BALL 2X1X2-7/8 CHROME 7500LB B (32914)
- Curt Trailer & Towing Hitches