Shop All Trailer Hitch Balls
Curt
ATV Ball Mount 3-in-1,45005
Mfr # 45005
Zoro # G8651769
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Includes Hitch Pin and Clip
- Type 3-in-1 ATV Ball Mount
- Material Steel
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45005
- Zoro # G8651769
- UPC # 612314001996
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Length | 6" |
Size (In.) | 2" |
Details
Item | ATV Ball Mount 3-in-1,45005 |
Includes | Hitch Pin and Clip |
Type | 3-in-1 ATV Ball Mount |
Material | Steel |
For Use With | 2" x 2" Receiver Tube Opening or a CURT ATV Adapter Mfr. No. 45006 |
Color | Black |
Description
ATV Ball Mount 3-in-1,45005
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P607254, AIR PRMY (P607254)
- HOPKINS ENDURANCE 7 RV BLADE TO 7 RV BLADE EXTENTION (20049)
- KOYO Belt Idler, Pu306030Rr9H (PU306030RR9H)
- JABSCO Jabsco Par-Max HD5 Heavy Duty Water Pressure Pump - 12V - 5 GPM - 40 P (P501J-115S-3A)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., Chrm, 2" (40074)
- CURT ATV Tow Bll-Lwn Tractor Htch Bll, 1-7/8" (40096)
- CURT Switch Ball Trailer Ball Set (42280)
- CURT Trailer-Mntd Sway Control Ball for 17200 (17201)
- CURT Adjstbl Ball Mount, 2" Shnk, 1" Ball Hole (45812)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40085)
- CURT Trailer Bll, 3/4"x2-1/8" Shnk, 3500 lb., 2", Color: Silver (40065)
- Curt Trailer & Towing Hitches