Shop All Trailer & Towing Accessories
Curt
Anti-Rattle Kit, Fits 1-1/4" Receiver
Mfr # 22315
Zoro # G8654672
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1-1/4" Receiver
- Size (In.) 1-1/4" Shank
- Type Anti-Rattle Kit
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 22315
- Zoro # G8654672
- UPC # 612314003150
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 1-1/4" Shank |
Details
For Use With | 1-1/4" Receiver |
Type | Anti-Rattle Kit |
Color | Yellow |
Item | Anti-Rattle Kit,Fits 1-1/4" Receiver |
Description
Anti-Rattle Kit,Fits 1-1/4 In. Receiver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Fuel Pump Complete Module Polaris 47-1020 (47-1020)
- TRP INTERNATIONAL GREASE SEAL DOUBLE LIP SPRING LOADED 2.125IN (GS-2125DL)
- LASALLE BRISTOL LaSalle Bristol 633000 Coupling - 1-1/4" (633000)
- AUTOTEX Wiper Blade, Heavy Duty, 32 In Size (74-32)
- CURT Replacment Trailer Bll Nut/Washer, 3/4" Shnk (40103)
- CURT Swivel Hitch Pin, 2" Rcvr, SS, 5/8" (23582)
- CURT Quick Link, 1760 lb., 5/16", 82901 (82901)
- CURT Convoluted Slit Loom Tubing, 1/4" (58823)
- CURT Hitch Pin, 2" Rcvr, Zinc w/Rubber Grp, 5/8" (21510)
- CURT Couplr Lck, 1/4" Pin, 3/4" Ltch Span, 23022 (23022)
- BUYERS PRODUCTS Mini Stainless Steel Tear-Drop Locking Paddle Latch (8000SSL)
- Curt Trailer & Towing Accessories