Shop All Trailer Hitches
Curt
Anti-Rattle Hitch Clamp for 2" Receiver
Mfr # 22325
Zoro # G3918832
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Height 3
- Length 4
- Weight 0.65
- Overall Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 22325
- Zoro # G3918832
- UPC # 612314050055
- Country of Origin China
- Category Trailer Hitches
Dimensions
Width | 13 |
Height | 3 |
Length | 4 |
Overall Width | 13 |
Overall Length | 4 |
Overall Height | 3 |
Details
Weight | 0.65 |
Description
The CURT anti-rattle hitch clamp helps ensure a quieter ride when towing your trailer. It quickly and easily clamps over the receiver hitch connection to stop rattling, vibrating and noise. This anti-rattle hitch device is easy to use with no tools required. It has a simple, clamp-style lever that allows for fast, convenient installation. It is also easily adjustable to ensure a snug fit. This anti-rattle hitch kit is designed to fit 2-inch receiver hitches and can be used with both hollow and solid shanks. Warning: Anti-rattle clamp must be used in conjunction with a properly secured hitch pin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Compression Nut, 1/8 Tube, 1/bag (CFN-0B)
- MARPAC Marpac MAR-DOHM-CONNECT Dohm Connect White Noise Sound Machine with App Control (MAR-DOHM/CONNECT)
- DONALDSON Fuel Filter, Spin-On, P552203 (P552203)
- ORALITE Reflective Tape, Red/White, 18 in.L, 2 in.W (18352)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11380 (11380)
- CURT Trailer Hitch, 2" Receiver, Class 3,13366 (13366)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12110 (12110)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11465 (11465)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11406 (11406)
- CURT Trailer Hitch, 2" Receiver, Class 4,14361 (14361)
- CURT Raw Steel Hitch Bar, 14" (49531)
- Curt Trailer & Towing Hitches