Shop All Trailer Hitches
Curt
Alumnum Bskt-Style Crgo Carrier, 60"x20"
Mfr # 18151
Zoro # G8653169
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2" Shank
- Length 60"
- Width 20"
- Material Tubular Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 18151
- Zoro # G8653169
- UPC # 612314181513
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2" Shank |
Length | 60" |
Width | 20" |
Details
Item | Aluminum Basket-Style Cargo Carrier,60"x20" |
Material | Tubular Steel |
Color | Black |
Type | Basket-Style Cargo Carrier |
Description
Aluminum Basket-Style Cargo Carrier,60 In.x20 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Full Flow, P550920 (P550920)
- GATES Classical Section Wrapped V-Belt, A33 (A33)
- HALTEC Bead Seater, 18" Wheels (PC-5)
- BOJO TOOLS Blunt Stuffing Tool (ITH-52-XNGL)
- CURT Trailer Hitch, 2" Receiver, Class 3,13204 (13204)
- CURT Trailer Hitch, 2" Receiver, Class 3,13020 (13020)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11303 (11303)
- CURT Rplmnt TrTrck 8" Adjstbl Spprt Brckt, PK2 (17515)
- CURT Trailer Hitch, 2" Receiver, Class 4,14012 (14012)
- SEACHOICE Class III / IV Dual Hitch Extender, 4, 000 lbs. (53351)
- Curt Trailer & Towing Hitches