Shop All Trailer Hitch Balls
Curt
Aluminum Ball Mount (2" Shank, 8,000 lbs, 6" Drop, 8-1/2" Long)
Mfr # 45362
Zoro # G401710444
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45362
- Zoro # G401710444
- UPC # 612314453627
- Country of Origin China
- Category Trailer Hitch Balls
Description
This CURT class 3 aluminum trailer hitch ball mount features a 2-inch x 2-inch shank and an 8K capacity for towing larger trailers, including utility trailers, boat trailers, campers and more. With class 3 trailer hitches being the most common type of trailer hitch for pickup trucks and SUVs, the class 3 ball mount, by association, is an excellent complement to this trailer hitch and these larger vehicles (NOTE: Never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer, etc). This particular aluminum ball mount can be used in the drop position to provide a drop of 6 inches, a gross trailer weight capacity of 8,000 pounds and a tongue weight capacity of 800 pounds. It can also be flipped to provide a rise of 5 inches. It features a length of 8-1/2 inches hole-to-hole, and it has a 1-inch hole to accept a tow ball. CURT aluminum hitch ball mounts are constructed from solid aluminum. They are strong but lightweight compared to steel alternatives. Aluminum is also naturally resistant to rust and corrosion, promoting long-lasting dependability for your towing system. NOTE: Trailer ball torque should not exceed 250 lb-ft. (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1330 (SX1330)
- ILB GOLD Starter Part, Replacement For Wai Global 79-1123 (79-1123)
- BIG END PERFORMANCE -6 PTFE S/S HOSE 3FT (23603)
- MIDWEST FASTENER .18 x 15/32 Push Retainers 15PK (933485)
- CURT HITCH BAL MOUNT STL 7.5in. (45830)
- CURT Commercial Duty Forged Ball Mount (45459)
- CURT Commercial Duty Forged Ball Mount, 45458 (45458)
- CURT Trailer Ball, 1"x2-1/4" Shnk, 12000 lb., 2" (40038)
- CURT Ball Mount Tongue Sleeve, 2-1/2"Tngue Slv (45007)
- CURT Puck Systm Gsnck Bll/Sfty Chn Anchr Kit (60692)
- BROK Hitch Ball Bulk 2" X 3/4 X 2 3/8" Long Step Bumper Standard (15951)
- Curt Trailer Hitch Balls