Shop All Trailer Hitch Balls
This Product is Discontinued
Curt
Adjustable Tow Bar w/2" Coupler (Discontinued)
Mfr # 19745
Zoro # G8654331
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size (In.) 2" Coupler
- Type Adjustable Tow Bar
- Width Adjusts From 26" to 41"
- Includes Tow Bar; Universal Frame Brackets and Mounting Hardware
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 19745
- Zoro # G8654331
- UPC # 612314007455
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 2" Coupler |
Width | Adjusts From 26" to 41" |
Details
Item | Adjustable Tow Bar w/2" Coupler |
Type | Adjustable Tow Bar |
Includes | Tow Bar; Universal Frame Brackets and Mounting Hardware |
Color | Black |
Description
Adjustable Tow Bar w/2 In. Coupler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.