Shop All Automotive Sports Equipment Racks
Curt
Adjustable RV Trailer Hitch, 2" Rcvr
Mfr # 13702
Zoro # G8654182
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Material Carbon Steel
- Type Adjustable RV Trailer Hitch
- For Use With Weight Distribution Hitch
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13702
- Zoro # G8654182
- UPC # 612314137022
- Country of Origin United States
- Category Automotive Sports Equipment Racks
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Type | Adjustable RV Trailer Hitch |
For Use With | Weight Distribution Hitch |
Item | Adjstble RV Trailer Hitch,2" Receiver |
Includes | Installation Hardware |
Color | Black |
Description
Adjstble RV Trailer Hitch,2 In. Receiver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Starboard Navigation Light Incandescent 2Nm Black (2984345)
- IMPERIAL SUPPLIES Tubeless Tire Valve, 1-1/4inL, Rubber, PK10 (40JM38)
- PUROLATOR Purolator A25405 PurolatorONE Advanced Air Filter (A25405)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60157)
- CURT Tray-Style Hitch-Mnted Bike Rack, 2 Bikes (18085)
- CURT Aluminum Tray-Style Bike Rack (18088)
- CURT Replacement Keys for 18088 Aluminum Bike Rack 202 Lock Cylinder (19266-03)
- CURT ATV Tow Ball-Lawn Tractor Hitch Bll, 2" (40097)
- CURT ATV Tow Ball-Lawn Tractor Hitch Ball, 2" (40098)
- CURT Extendable Hitch-Mounted Bike Rack (18030)
- RHINO-RACK RCL LOCKING LEG (X4) (RCL4)
- Curt Automotive Exterior Accessories