Shop All Trailer & Towing Accessories
Curt
Adjustable Pintle Mount, 48343
Mfr # 48343
Zoro # G8654112
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Application Agriculture, Construction and Military
- For Use With Trailer Hitches With a 2" x 2" Receiver Tube Opening
- Type Adjustable Pintle Mount
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 48343
- Zoro # G8654112
- UPC # 612314483433
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 6" |
Details
Application | Agriculture, Construction and Military |
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Type | Adjustable Pintle Mount |
Item | Adjustable Pintle Mount,48343 |
Color | Black |
Description
Adjustable Pintle Mount,48343
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Tiger Cat 720D Feller Buncher W/Cummins Air Filter, 49767 (49767)
- BALDWIN FILTERS Air Filter, 4-1/4 x 3-5/16 in. (PA675)
- BALDWIN FILTERS Max. Perf. Glass Transmission Spin-On, BT8316-MPG (BT8316-MPG)
- LUMAPRO Miniature Lamp, 1818, 4.0W, T3 1/4, 24V, PK10 (1818-10PK)
- CURT Uni Trailer Coupler Lock, Hmmr-Tone Epoxy (23659)
- CURT Dual-Output Adapter w/Backup Alarm (57102)
- CURT Hitch TriBall Coupler Lock Set Up to 212 Receiver 178 2 2516 (23083)
- CURT Universal Fuses, 15A, PK100 (58450)
- CURT Relay Kit, 57000 (57000)
- CURT Bumper Hitch for Dodge Bumpers, 2" Rcvr (19050)
- DRAW-TITE COUPLER 2-5/16IN - BOLT ON PLATE MOUNT, WEDGE-LATCH; 25,000 LBS (4425000317)
- Curt Trailer & Towing Accessories