Shop All Trailer Hitches
Curt
Adjustable Pintle Mount, 48342
Mfr # 48342
Zoro # G8654289
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture, Construction and Military
- Color Black
- Length 12"
- For Use With Trailer Hitches With a 2" x 2" Receiver Tube Opening
- Type Adjustable Pintle Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 48342
- Zoro # G8654289
- UPC # 612314502424
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 12" |
Details
Item | Adjustable Pintle Mount,48342 |
Application | Agriculture, Construction and Military |
Color | Black |
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Type | Adjustable Pintle Mount |
Description
Adjustable Pintle Mount,48342
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL AMERICA Steinel 110025541 HL 1820 S 3-Stage Professional Heat Gun (110025541)
- RACOR Racor Flt Funnel Conductive-M (RFF3C)
- HELLA Bulb 9005/Hb3 12V 65 Bulbs, 9005Ll (9005LL)
- WAI GLOBAL Alternator, ALTND IRIF, 60 Amp12 Volt, CW, 1Groove Pulley (14668N)
- CURT Class 3 Trailer Hitch, 13393 (13393)
- CURT Trailer Hitch, 2" Receiver, Class 3,13184 (13184)
- CURT Trailer Hitch, 2" Receiver, Class 3,13422 (13422)
- CURT Hitch Lock, 2"/2-1/2" Rcvr, BarBll, SS, 5/8" (23519)
- CURT Trailer Hitch, Ball Mount, Clss 2,122523 (122523)
- CURT Trailer Hitch, 2" Receiver, Class 3,13014 (13014)
- BUYERS PRODUCTS 2 Inch to 1-1/4 Inch Hitch Adapter (1804035)
- Curt Trailer & Towing Hitches